Overview
Mfr description
NCQ2D40-15DCZ COMPACT CYLINDER, NCQ2-Z
Specifications
- Bore Diameter
- Stroke15 mm
- Manufacturer Catalog
- Mounting TypeDouble Clevis
- Manufacturer Product Page
- SeriesNCQ2
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data