Specifications
Dimensions
- Bore Diameter9/16 in
- Stroke0.7500 in
Details
- Country of OriginUS
- Cylinder SeriesNCQ8
- Made to OrderStandard
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeThrough-hole
- Product TypeCompact Air Cylinders
- SeriesNCQ8