Motion
NCQ2KWB20-50D

SMC CORP OF AMERICA
NCQ2KWB20-50D

Compact Cylinder, NCQ2
Mi Item #09679061
MFR #NCQ2KWB20-50D
Price$62.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCQ2KWB20-50D

Compact Cylinder, NCQ2
Mi Item #09679061
MFR #NCQ2KWB20-50D

Mfr description
NCQ2KWB20-50D COMPACT CYLINDER, NCQ2
  • Double acting, double rod, non-rotating compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63
  • Standard stroke range (mm): 5 to 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.10/each

Specifications

Details

  • Country of Origin
    US
  • Cylinder Series
    NCQ2
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)