Specifications
Dimensions
- Bore Diameter3/4 in
- Stroke5/8 in
Details
- Country of OriginUS
- Cylinder SeriesNCQ8
- Made to OrderStandard
- Mounting TypeBoth ends tapped
- Product TypeCompact Air Cylinders
- SeriesNCQ8
Overview
Mfr description
NCQ8A075-062M COMPACT CYLINDER, NCQ8