Overview
Mfr description
NCQ2KB32-35DZ COMPACT CYLINDER, NCQ2-Z
Specifications
- Bore Diameter
- Country of OriginUS
- Stroke35 mm
- Cylinder SeriesNCQ2
- Manufacturer Catalog
- Mounting TypeStandard
- Manufacturer Product Page
- SeriesNCQ2
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data