Specifications
Dimensions
- Bore Diameter3 in
- Stroke1 - 3/4 in
Details
- Country of OriginUS
- Cylinder SeriesNCQ8
- Made to OrderStandard
- Mounting TypeScrew clearance hole, rear mount
- Product TypeCompact Air Cylinders
- SeriesNCQ8
Overview
Mfr description
NCQ8M300-175M COMPACT CYLINDER, NCQ8