Motion
NCQ8C150-175M

SMC CORP OF AMERICA
NCQ8C150-175M

Compact Air Cylinder - 1.5000 in Bore, 1.7500 in Stroke
MI ITEM #09679469
MFR #NCQ8C150-175M
Price$74.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCQ8C150-175M

Compact Air Cylinder - 1.5000 in Bore, 1.7500 in Stroke
MI ITEM #09679469
MFR #NCQ8C150-175M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$74.90/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Stroke
    1.7500 in

Details

  • Country of Origin
    US
  • Cylinder Series
    NCQ8
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Rear Clevis
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ8

Overview

Mfr description
NCQ8C150-175M COMPACT CYLINDER, NCQ8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought