Specifications
Dimensions
- Bore Diameter2 in
- Stroke1/8 in
Details
- Country of OriginUS
- Cylinder SeriesNCQ8
- Made to OrderStandard
- Mounting TypeBoth ends tapped
- Product TypeCompact Air Cylinders
- SeriesNCQ8
Overview
Mfr description
NCQ8A200-012M COMPACT CYLINDER, NCQ8