Overview
Mfr description
NCQ8E106-050S COMPACT CYLINDER, NCQ8
Specifications
- Bore Diameter
- Country of OriginUS
- Stroke0.5000 in
- Cylinder SeriesNCQ8
- Manufacturer Catalog
- Made to OrderStandard
- Mounting TypeScrew clearance hole, front mount
- Manufacturer Product Page
- SeriesNCQ8
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data