Motion
NCQ8M250-062S

SMC CORP OF AMERICA
NCQ8M250-062S

NCQ8 COMPACT CYLINDER with 2 - 1/2 in Bore Diameter
MI ITEM #09679853
MFR #NCQ8M250-062S
Price$84.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCQ8M250-062S

NCQ8 COMPACT CYLINDER with 2 - 1/2 in Bore Diameter
MI ITEM #09679853
MFR #NCQ8M250-062S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$84.70/each

Specifications

Dimensions

  • Bore Diameter  
    2 - 1/2 in
  • Stroke
    5/8 in

Details

  • Country of Origin
    US
  • Cylinder Series
    NCQ8
  • Made to Order
    Standard
  • Mounting Type
    Screw clearance hole, rear mount
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ8

Overview

Mfr description
NCQ8M250-062S COMPACT CYLINDER, NCQ8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought