Overview
Mfr description
NCQ8WB400-100 COMPACT CYLINDER, NCQ8
Specifications
- Bore Diameter
- Country of OriginUS
- Stroke1.0000 in
- Cylinder SeriesNCQ8
- Manufacturer Catalog
- Mounting TypeThrough Hole / Standard
- Manufacturer Product Page
- SeriesNCQ8
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data