Motion
NCQ8WB075-200

SMC CORP OF AMERICA
NCQ8WB075-200

Compact Air Cylinder - 0.7500 in Bore, 2.0000 in Stroke
Mi Item #09680325
MFR #NCQ8WB075-200
Price$56.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCQ8WB075-200

Compact Air Cylinder - 0.7500 in Bore, 2.0000 in Stroke
Mi Item #09680325
MFR #NCQ8WB075-200

Mfr description
NCQ8WB075-200 COMPACT CYLINDER, NCQ8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.25/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Stroke
    2.0000 in

Details

  • Country of Origin
    US
  • Cylinder Series
    NCQ8
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Through Hole / Standard
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)