Motion
NCQ8WN200-012

SMC CORP OF AMERICA
NCQ8WN200-012

NCQ8 COMPACT CYLINDER with 2 in Bore Diameter
Mi Item #09680909
MFR #NCQ8WN200-012
Price$88.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCQ8WN200-012

NCQ8 COMPACT CYLINDER with 2 in Bore Diameter
Mi Item #09680909
MFR #NCQ8WN200-012

Mfr description
NCQ8WN200-012 COMPACT CYLINDER, NCQ8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.75/each

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Stroke
    2 in

Details

  • Country of Origin
    US
  • Cylinder Series
    NCQ8
  • Made to Order
    Standard
  • Mounting Type
    Screw clearance hole, through
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)