Overview
Mfr description
PB1011A-F01-B PUMP, PROCESS, VALVE
- Compact, large capacity diaphragm pump
- Built-in solenoid valve or air operated type
- Port: 1/8 female threa
- Rc, NPT or G threads
Specifications
- Weight0.18 kg
- Country of OriginJP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data