1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
PF2M711S-C8-E
PFM DIGITAL FLOW SWITCH with Integrated Display
MI ITEM #
09681104
MFR #
PF2M711S-C8-E
Price
$352.69
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Pneumatic Instrumentation
Pneumatic Switches
SMC CORP OF AMERICA PF2M711S-C8-E
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
PF2M711S-C8-E
PFM DIGITAL FLOW SWITCH with Integrated Display
MI ITEM #
09681104
MFR #
PF2M711S-C8-E
Mfr description
PF2M711S-C8-E DIGITAL FLOW SWITCH
Flow ranges (lpm): 0.01-1, 0.02-2, 0.05-5, 0.1-10, 0.3-25, 0.5-50, 1-100
Fitting sizes (mm): Rc1/8, NPT1/8, G1/8, Rc1/4, NPT1/4, ø4, ø6, ø8
Rated pressure range (MPa): -0.07 to 0.75
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$352
.69
/each
Add to Cart
Specifications
Dimensions
Port Size
8 diameter
Details
Country of Origin
JP
Display
Integrated
Flow Adjustment Valve
With flow adjustment valve, straight
Rated Flow Range
1 to 100 L/min
Series
PFM
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items