Motion
PF2M750-C6-EW

SMC CORP OF AMERICA
PF2M750-C6-EW

PFM DIGITAL FLOW SWITCH with Integrated Display
MI ITEM #09681117
MFR #PF2M750-C6-EW
List Price$326.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PF2M750-C6-EW

PFM DIGITAL FLOW SWITCH with Integrated Display
MI ITEM #09681117
MFR #PF2M750-C6-EW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$326.03/each for your price

Overview

Mfr description
PF2M750-C6-EW 2-COLOR DIGITAL FLOW
  • Flow ranges (lpm): 0.01-1, 0.02-2, 0.05-5, 0.1-10, 0.3-25, 0.5-50, 1-100
  • Fitting sizes (mm): Rc1/8, NPT1/8, G1/8, Rc1/4, NPT1/4, ø4, ø6, ø8
  • Rated pressure range (MPa): -0.07 to 0.75
  • Output options: IO-Link, NPN/PNP, 1-5V, 0-10V, 4-20mA
  • Accuracy: ±3% F.S.
  • Repeatability: ±1% F.S.

Specifications

  • Display
    Integrated
  • Country of Origin
    JP
  • Series
    PFM
  • Flow Adjustment Valve
    Straight
  • Port Size
    6 diameter
  • Rated Flow Range
    0.5 to 50 L/min

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text