Overview
Mfr description
PFG310-XY-LBC DIGITAL FLOW MONITOR
- 9 selectable flow ranges, plus custom user ranges
- Analog input, sensor (DC): 1-5V or 4-20mA
- Analog output, monitor (DC): 0-10V, 1-5V or 4-20mA
- Switch output modes: Hysteresis, window comparator, accumulation set point, accumulation pulse, error, and OFF
- Display accuracy: ±0.5% F.S.
- Analog ouput accuracy: ±0.3% F.S.
Specifications
- SeriesPFG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data