Overview
Mfr description
PFM511-C8-1-R 2-COLOR DIGITAL FLOW
Specifications
- DisplayRemote sensor unit
- Country of OriginJP
- SeriesPFM
- Weight55 g
- Piping Entry DirectionStraight
- Port Size8 diameter (5/16 in) One-touch fitting
- Rated Flow Range2 to 100 (50) L/min
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data