Specifications
Dimensions
- Port Size1/4 in. diameter One-touch fitting
- Weight55 g
Details
- Country of OriginJP
- DisplayRemote sensor unit
- Piping Entry DirectionStraight
- Rated Flow Range2 to 100 (50) L/min
- SeriesPFM
Overview
Mfr description
PFM511-N7-2-A 2-COLOR DIGITAL FLOW