Motion
PFM711-C8-E-R

SMC CORP OF AMERICA
PFM711-C8-E-R

PFM DIGITAL FLOW SWITCH with Integrated Display
MI ITEM #09681254
MFR #PFM711-C8-E-R
Price$257.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PFM711-C8-E-R

PFM DIGITAL FLOW SWITCH with Integrated Display
MI ITEM #09681254
MFR #PFM711-C8-E-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$257.73/each

Specifications

Dimensions

  • Port Size
    8 diameter (5/16 in) One-touch fitting
  • Weight
    55 g

Details

  • Country of Origin
    JP
  • Display
    Integrated
  • Piping Entry Direction
    Straight
  • Rated Flow Range
    2 to 100 (50) L/min
  • Series
    PFM

Overview

Mfr description
PFM711-C8-E-R 2-COLOR DIGITAL FLOW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought