Overview
Mfr description
PSE564-N01-28 PRESSURE SENSOR FOR
- General purpose remote pressure sensor for liquid or gas at 1 MPa or less
- Power supply requirement: 12 to 24 VDC
- 1 to 5V or 4 to 20 mA analog output
- Accuracy: ±1% of F.S.
- Repeatability: ±0.2% of F.S.
- Port sizes: 1/8 or 1/4 Rc or NPT (incl. M5 female); 1/8 Rc (female); 1/4 URJ; 1/4 TSJ
Specifications
- SeriesPSE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data