Specifications
Dimensions
- Port Size1/4 in. diameter One-touch fitting
- Weight55 g
Details
- Country of OriginJP
- DisplayIntegrated
- Piping Entry DirectionStraight
- Rated Flow Range1 to 50 (25) L/min
- SeriesPFM
Overview
Mfr description
PFM750-N7-C-N 2-COLOR DIGITAL FLOW