Overview
Mfr description
PSE570-01-28N PRESSURE SENSOR
- Remote high pressure sensor with enhanced durability for liquid or gas
- Power supply requirement: 12 to 24 VDC
- 1 to 5 V or 4 to 20 mA analog output
- Accuracy: ±1% F.S. (500 kPa, 1 MPa); ±2.5% F.S. (2, 5,or 10 MPa)
- Repeatability: ±0.2% F.S. (500 kPa, 1 MPa); ±0.5% F.S. (2, 5, or 10 MPa)
- Port sizes: 1/8 or 1/4 Rc male (incl. M5 female)
Specifications
- SeriesPSE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data