Overview
Mfr description
PFMB7201-02-A 2-COLOR DIGITAL FLOW
- Flow range (lpm): 2-200
- Port sizes: 1/4 (Rc, NPT, G) or ø8 one-touch fitting
- Rated pressure range (MPa): 0 to 0.75
- Output options: NPN/PNP, 1-5V, 4-20mA
- Accuracy: ±3% F.S.
- Repeatability: ±1% F.S.
Specifications
- DisplayIntegrated
- Country of OriginJP
- SeriesPFM
- Piping Entry DirectionStraight
- Port SizeRc 1/4
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data