Specifications
Dimensions
- Port Size6 diameter One-touch fitting
Details
- Country of OriginJP
- DisplayRemote sensor unit
- Piping Entry DirectionStraight
- Rated Flow Range1 to 50 (25) L/min
- SeriesPFM
Overview
Mfr description
PFM550-C6-1-W 2-COLOR DIGITAL FLOW
- Flow ranges (lpm): 0.2-10, 0.5-25, 1-50, 2-100
- Port sizes: 1/8 or 1/4 (Rc, NPT, G); ø4, ø6, ø8 or ø1/4" one-touch fittings
- Rated pressure range (MPa): -0.07 to 0.75
- Output options: 1-5V or 4-20mA
- Accuracy: ±3% F.S.
- Repeatability: ±1% F.S.