Motion
PFMV530F-1-NA

SMC CORP OF AMERICA
PFMV530F-1-NA

PFM DIGITAL FLOW SWITCH with Remote sensor unit Display
Mi Item #09681467
MFR #PFMV530F-1-NA
Price$224.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PFMV530F-1-NA

PFM DIGITAL FLOW SWITCH with Remote sensor unit Display
Mi Item #09681467
MFR #PFMV530F-1-NA

Mfr description
PFMV530F-1-NA FLOW SENSOR FOR AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$224.95/each

Specifications

Dimensions

  • Port Size
    Rc 1/8
  • Weight
    10 g

Details

  • Country of Origin
    JP
  • Display
    Remote sensor unit
  • Piping Entry Direction
    Straight
  • Series
    PFM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)