Motion
PFM710-C4-B-A

SMC CORP OF AMERICA
PFM710-C4-B-A

PFM DIGITAL FLOW SWITCH with Integrated Display
Mi Item #09681478
MFR #PFM710-C4-B-A
Price$248.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PFM710-C4-B-A

PFM DIGITAL FLOW SWITCH with Integrated Display
Mi Item #09681478
MFR #PFM710-C4-B-A

Mfr description
PFM710-C4-B-A 2-COLOR DIGITAL FLOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$248.40/each

Specifications

Dimensions

  • Port Size
    4 diameter (5/32 in) One-touch fitting
  • Weight
    55 g

Details

  • Country of Origin
    JP
  • Display
    Integrated
  • Piping Entry Direction
    Straight
  • Rated Flow Range
    0.2 to 10 (5) L/min
  • Series
    PFM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)