Specifications
Dimensions
- Port Size4 diameter (5/32 in) One-touch fitting
- Weight55 g
Details
- Country of OriginJP
- DisplayIntegrated
- Piping Entry DirectionStraight
- Rated Flow Range0.2 to 10 (5) L/min
- SeriesPFM
Overview
Mfr description
PFM710-C4-B-W 2-COLOR DIGITAL FLOW