Overview
Mfr description
PSE310AC-AB-M SENSOR MONITOR
- Remote analog sensor monitor with advanced display, NPN/PNP selection and IP65
- Voltage or current signal input options
- 10 pressure units: Pa, kPa, MPa, kgf/cm2, mbar, bar, psi, inHg, mmHg, mmH20
- Display accuracy: ±2% of F.S.
- Display repeatability: ±1%of F.S.
- Direct Mounting
Specifications
- SeriesPSE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data