Motion
PSE533-M5-C2L

SMC CORP OF AMERICA
PSE533-M5-C2L

PSE530 Remote Analog Vacuum Sensor, General Purpose, IP40
Mi Item #09681549
MFR #PSE533-M5-C2L
Price$78.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PSE533-M5-C2L

PSE530 Remote Analog Vacuum Sensor, General Purpose, IP40
Mi Item #09681549
MFR #PSE533-M5-C2L

Mfr description
PSE533-M5-C2L PRESSURE SENSOR
  • Economical remote vacuum sensor in a small IP40 package
  • Power supply requirement: 12 to 24 VDC
  • 1 to 5V analog output
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.66/each

Specifications

Dimensions

  • Port Size
    1/4 in

Details

  • Operating Pressure Range
    -101 to 0 kPa
  • Series
    PSE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)