Motion
PS1100-R07L-Q

SMC CORP OF AMERICA
PS1100-R07L-Q

PS1100 / PS1200, Compact Electronic Vacuum Switch with Fitting Plug, LED Indicator
MI ITEM #09681857
MFR #PS1100-R07L-Q
Price$67.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PS1100-R07L-Q

PS1100 / PS1200, Compact Electronic Vacuum Switch with Fitting Plug, LED Indicator
MI ITEM #09681857
MFR #PS1100-R07L-Q

Mfr description
PS1100-R07L-Q AIR CHECKER: ELECTRONIC
  • Compact vacuum switch with manual rotary adjustment of a digital output signal
  • Set range: -0.1 to 0.4 MPa (PS1100) or -100 to 0 kPa (PS1200)
  • Power supply requirement: 12 to 24 VDC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.87/each

Specifications

Details

  • Country of Origin
    JP
  • Series
    PS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)