1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
RSDQA20-15DGZ
RSQ STOPPER CYLINDER with 20 mm Bore Size
MI ITEM #
09681925
MFR #
RSDQA20-15DGZ
Price
$85.02
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Air Cylinders
SMC CORP OF AMERICA RSDQA20-15DGZ
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
RSDQA20-15DGZ
RSQ STOPPER CYLINDER with 20 mm Bore Size
MI ITEM #
09681925
MFR #
RSDQA20-15DGZ
Mfr description
RSDQA20-15DGZ COMPACT STOPPER CYLINDER,
Fixed height stopper cylinder
Double acting & single acting available
Bore sizes: 12mm to 50mm
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$85
.02
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
20 mm
Details
Country of Origin
JP
Magnet
Built-in
Mounting Type
Both Ends Tapped
Product Type
Stopper Air Cylinders
Series
RSQ
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items