Overview
Mfr description
11-MSQB3AE-M9P ROTARY TABLE, 11- CLEAN
- Rotary table, Rack & Pinion type
- Size 1, 2, 3, 7
- Direct load mounting possible
- High precision type available
- Auto switch capable
- Side or front ported
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data