Motion
22-CM2B25-300Z

SMC CORP OF AMERICA
22-CM2B25-300Z

CM2-Z ROUND BODY CYLINDER with 25 mm Bore Size
MI ITEM #09682062
MFR #22-CM2B25-300Z
List Price$62.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
22-CM2B25-300Z

CM2-Z ROUND BODY CYLINDER with 25 mm Bore Size
MI ITEM #09682062
MFR #22-CM2B25-300Z

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$62.90/each for your price

Overview

Mfr description
22-CM2B25-300Z CYLINDER, AIR

Specifications

  • Series
    CM2-Z
  • Bore Diameter
    25 mm
  • Country of Origin
    JP
  • Stroke
  • Cushion Type
    Rubber Bumper
  • Clean Series
    Vacuum Suction Type (Copper, Fluorine & Silicon-free + Low Particle Generation)
  • Number of Switches
    2
  • Port Thread Standard
    Rc
  • Rod End Thread
    Male Rod End
  • Type
    Pneumatic
  • Mounting Type
    Basic Style
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text