Overview
Mfr description
52-SY5340-TT10 VALVE, DBL SOL, BASE
- Utilization of the standard SY5000 body.
- 52-SY when used with a safety barrier is certified and tested to the following ATEX classification: Ex II 2G EEx ia IIB T4..T6.
- Three kinds of safety barriers are available.
- The terminal box type (TT) is IP65 compliant.
- Long life time (same as standard SY series).
- This valve is only compatible with the legacy SY manifold
- Base Mounted.
Specifications
- Country of OriginJP
- SeriesSY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data