Motion
12-CY3R15-100N

SMC CORP OF AMERICA
12-CY3R15-100N

CY3 RODLESS CYLINDER with 15 mm Bore Size
MI ITEM #09682613
MFR #12-CY3R15-100N
Price$373.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
12-CY3R15-100N

CY3 RODLESS CYLINDER with 15 mm Bore Size
MI ITEM #09682613
MFR #12-CY3R15-100N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$373.36/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Stroke  
    100 mm

Details

  • Country of Origin
    JP
  • Port Thread Standard
    M5X0.8
  • Product Type
    Rodless Air Cylinders
  • Series
    CY3

Overview

Mfr description
12-CY3R15-100N CYL, RODLESS, CLEAN
  • Bore sizes: 6, 10, 15, 20, 25, 32, 40, 50, 63 mm
  • Stroke lengths: 50, 100, 150, 200, 250, 300, 350, 400, 450, 500, 600, 700, 800, 900, 1000, 1300 mm
  • Direct mount type
  • Speed: 50 ~ 400 mm/sec.
  • Fluorine grease
  • ISO Class 5 (Class 100)
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought