Motion
12-CY3R15-400N

SMC CORP OF AMERICA
12-CY3R15-400N

CY3 RODLESS CYLINDER with 15 mm Bore Size
Mi Item #09682631
MFR #12-CY3R15-400N
Price$414.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
12-CY3R15-400N

CY3 RODLESS CYLINDER with 15 mm Bore Size
Mi Item #09682631
MFR #12-CY3R15-400N

Mfr description
12-CY3R15-400N CYL, RODLESS, CLEAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$414.75/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Stroke  
    400 mm

Details

  • Country of Origin
    JP
  • Port Thread Standard
    M5X0.8
  • Product Type
    Rodless Air Cylinders
  • Series
    CY3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)