Motion
NCDGBN20-0150S

SMC CORP OF AMERICA
NCDGBN20-0150S

0.7500 in Bore Diameter, 1.5000 in Stroke Length
Mi Item #09682661
MFR #NCDGBN20-0150S
Price$47.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGBN20-0150S

0.7500 in Bore Diameter, 1.5000 in Stroke Length
Mi Item #09682661
MFR #NCDGBN20-0150S

Mfr description
NCDGBN20-0150S NCG CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.45/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Stroke
    1.5000 in

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    NCG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)