Motion
NCDGBN20-0250T

SMC CORP OF AMERICA
NCDGBN20-0250T

NCG ROUND BODY CYLINDER with 20 mm Bore Size
Mi Item #09682678
MFR #NCDGBN20-0250T
Price$49.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGBN20-0250T

NCG ROUND BODY CYLINDER with 20 mm Bore Size
Mi Item #09682678
MFR #NCDGBN20-0250T

Mfr description
NCDGBN20-0250T NCG CYLINDER
  • Single acting, single rod, spring return/extend
  • Rubber seal
  • Bores size: 20mm (3/4"), 25mm (1"), 32mm (1 1/4"), 40mm (1 1/2")
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.75/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Stroke  
    2.50 in

Details

  • Country of Origin
    US
  • Cushion Type
    Urethane cushion
  • Hardware Type
    Basic style
  • Magnet
    Built-in
  • Mounting Type
    Basic style
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)