Motion
NCDGKUN20-0300

SMC CORP OF AMERICA
NCDGKUN20-0300

NC(D)GK, High Speed/Precision Cylinder, Non-Rotating, Double Acting, Single Rod
Mi Item #09682739
MFR #NCDGKUN20-0300
Price$57.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGKUN20-0300

NC(D)GK, High Speed/Precision Cylinder, Non-Rotating, Double Acting, Single Rod
Mi Item #09682739
MFR #NCDGKUN20-0300

Mfr description
NCDGKUN20-0300 NCG CYLINDER
  • Non rotating, high speed/precision cylinder
  • Non rotating accuracy: 1° ( ø20, ø25), 0.8° (ø32), 0.5° (ø40- ø63)
  • 8 mounting styles available
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.05/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Stroke  
    3.0000 in

Details

  • Country of Origin
    US
  • Cushion Type
    Urethane cushion
  • Hardware Type
    Front trunnion style
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Front trunnion style
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCG
  • Type
    Non-rotating
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)