Motion
NCDGKUN25-0600

SMC CORP OF AMERICA
NCDGKUN25-0600

NC(D)GK, High Speed/Precision Cylinder, Non-Rotating, Double Acting, Single Rod
MI ITEM #09682743
MFR #NCDGKUN25-0600
Price$73.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGKUN25-0600

NC(D)GK, High Speed/Precision Cylinder, Non-Rotating, Double Acting, Single Rod
MI ITEM #09682743
MFR #NCDGKUN25-0600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$73.30/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Stroke  
    6.0000 in

Details

  • Country of Origin
    US
  • Cushion Type
    Urethane cushion
  • Hardware Type
    Front trunnion style
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Front trunnion style
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCG
  • Type
    Non-rotating

Overview

Mfr description
NCDGKUN25-0600 NCG CYLINDER
  • Non rotating, high speed/precision cylinder
  • Non rotating accuracy: 1° ( ø20, ø25), 0.8° (ø32), 0.5° (ø40- ø63)
  • 8 mounting styles available
  • 6 bore sizes available
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought