Motion
NCDGKUN32-1000

SMC CORP OF AMERICA
NCDGKUN32-1000

NCG ROUND BODY CYLINDER with 32 mm Bore Size
MI ITEM #09682744
MFR #NCDGKUN32-1000
Price$84.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGKUN32-1000

NCG ROUND BODY CYLINDER with 32 mm Bore Size
MI ITEM #09682744
MFR #NCDGKUN32-1000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$84.45/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Stroke  
    10 in

Details

  • Country of Origin
    US
  • Cushion Type
    Urethane cushion
  • Hardware Type
    Front trunnion style
  • Magnet
    Built-in
  • Mounting Type
    Front trunnion style
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCG
  • Type
    Non-rotating

Overview

Mfr description
NCDGKUN32-1000 NCG CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought