Specifications
Dimensions
- Bore Diameter0.7500 in
- Stroke0.5000 in
Details
- Country of OriginUS
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeRear Pivot Mount
- Product TypeRound Body Repairable Air Cylinders
- SeriesNCM
Overview
Mfr description
NCDMC075-0050K NCM, AIR CYLINDER