Motion
NCDME150-2100C

SMC CORP OF AMERICA
NCDME150-2100C

NCDME150-2100C NCM, AIR CYLINDER
MI ITEM #09684042
MFR #NCDME150-2100C
Price$132.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDME150-2100C

NCDME150-2100C NCM, AIR CYLINDER
MI ITEM #09684042
MFR #NCDME150-2100C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$132.75/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Stroke  
    21.0000 in

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Double End Mount
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCM

Overview

Mfr description
NCDME150-2100C NCM, AIR CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought