Specifications
Dimensions
- Bore Diameter1.5000 in
- Stroke25.0000 in
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeDouble End Mount
- Product TypeRound Body Repairable Air Cylinders
- SeriesNCM
Overview
Mfr description
NCDME150-2500C NCM, AIR CYLINDER