Motion
12-REA40TN-900

SMC CORP OF AMERICA
12-REA40TN-900

12-REA40TN-900
Mi Item #09684560
MFR #12-REA40TN-900
Price$1,654.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
12-REA40TN-900

12-REA40TN-900
Mi Item #09684560
MFR #12-REA40TN-900

Mfr description
12-REA40TN-900 REA RODLESS CYLINDER
  • Bore sizes: 25, 32 40, 50, 63 mm
  • Stroke lengths: 200, 250, 300, 350, 400, 450, 500, 600, 700, 800, 900, 1000 mm
  • Maximum stroke length: 1300 mm (25, 32, 40, 50 & 63 bore)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,654.93/each

Specifications

Details

  • Country of Origin
    JP
  • Product Type
    Locking Air Cylinders
  • Series
    REA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)