Motion
NCDQ2F32-30DMZ

SMC CORP OF AMERICA
NCDQ2F32-30DMZ

COMPACT CYLINDER, NCQ2-Z
Mi Item #09684736
MFR #NCDQ2F32-30DMZ
Price$57.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2F32-30DMZ

COMPACT CYLINDER, NCQ2-Z
Mi Item #09684736
MFR #NCDQ2F32-30DMZ

Mfr description
NCDQ2F32-30DMZ COMPACT CYLINDER, NCQ2-Z
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.10/each

Specifications

Details

  • Country of Origin
    US
  • Cylinder Series
    NCQ2
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)