Motion
NCDQ8AZ400-400

SMC CORP OF AMERICA
NCDQ8AZ400-400

Compact Air Cylinder - 4.0000 in Bore, 4.0000 in Stroke
Mi Item #09685357
MFR #NCDQ8AZ400-400
Price$191.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ8AZ400-400

Compact Air Cylinder - 4.0000 in Bore, 4.0000 in Stroke
Mi Item #09685357
MFR #NCDQ8AZ400-400

Mfr description
NCDQ8AZ400-400 COMPACT CYLINDER, NCQ8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$191.50/each

Specifications

Dimensions

  • Bore Diameter  
    4.0000 in
  • Stroke
    4.0000 in

Details

  • Country of Origin
    US
  • Cylinder Series
    NCQ8
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Both Ends Tapped
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)