Overview
Mfr description
NCDQ8A075-150M COMPACT CYLINDER, NCQ8
Specifications
- Compact Cylinder TypeStandard
- Bore Diameter
- Country of OriginUS
- Stroke1.5000 in
- Cylinder SeriesNCQ8
- Lead Wire Length3 m
- Manufacturer Catalog
- Body OptionMale rod end
- Made to OrderStandard
- MagnetBuilt-in
- Mounting TypeBoth ends tapped
- Manufacturer Product Page
- SeriesNCQ8
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data