Motion
NCDQ2WB80-25DZ

SMC CORP OF AMERICA
NCDQ2WB80-25DZ

Compact Air Cylinder - 80 mm Bore, 25 mm Stroke
MI ITEM #09685448
MFR #NCDQ2WB80-25DZ
Price$157.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2WB80-25DZ

Compact Air Cylinder - 80 mm Bore, 25 mm Stroke
MI ITEM #09685448
MFR #NCDQ2WB80-25DZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$157.86/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Stroke
    25 mm

Details

  • Country of Origin
    US
  • Cylinder Series
    NCQ2-Z
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Standard
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ2-Z

Overview

Mfr description
NCDQ2WB80-25DZ COMPACT CYLINDER, NCQ2-Z
  • Double acting, double rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
  • Mountings include: Through hole (standard), threaded, foot, and rod flange
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought